Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 145 x 184 x 15 mm., TCV, Fluoro Rubber
Mfr # 14518415TCV
Zoro # G7750578
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 145 mm
- Outside Dia. 184 mm
- Width 15 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 14518415TCV
- Zoro # G7750578
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 145 mm |
Outside Dia. | 184 mm |
Width | 15 mm |
Overall Width | 15 mm |
Outside Diameter | 184 mm |
Inside Diameter | 145 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Number of Lips | 2 |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Seal Design | TC |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 145 mm, Outside Diameter 184 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 1 x 28.5in PL, T76 (285L100)
- NORDFAB Nordfab QF Hose Clamp, 8in Dia, 304 Stainless Steel (8010004421)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 8 Groove 16.00" OD (5V1608)
- LINCOLN LUBRICATION Wand (MVA570)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406010TC)
- DDS Shaft Seal, 18 x 30 x 6 mm., TC, Nitrile Rubber (18306TC)
- DDS Shaft Seal, 35 x 52 x 7 mm., Nitrile Rubber (355207TC)
- DDS Shaft Seal, 60 x 82 x 12 mm., TC, Nitrile Rubber (608212TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355212TC)
- DDS Shaft Seal, 20 x 47 x 10 mm., TC, Nitrile Rubber (204710TC)
- Dds Motor Supplies