Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 145 x 180 x 14 mm., SCV, Fluoro Rubber
Mfr # 14518014SCV
Zoro # G7750526
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 145 mm
- Outside Dia. 180 mm
- Lip Material Fluoro Rubber
- Maximum Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 14518014SCV
- Zoro # G7750526
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 145 mm |
Outside Dia. | 180 mm |
Width | 14 mm |
Overall Width | 14 mm |
Inside Diameter | 145 mm |
Outside Diameter | 180 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Case Coating | None |
Spring Reinforcement | Yes |
Number of Lips | 1 |
System of Measurement | Metric |
Seal Design | SC |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 145 mm, Outside Diameter 180 mm, Overall Width 14 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO D120 3.3", 1/70Hp, 115V, 1500Rpm (D120)
- CLIMAX METAL PRODUCTS 1C-100 One-Piece Clamping Collar (1C-100)
- WELD-AID Weld Kleen Anti-Splatter, 350, Bottle, 1 gal/3.8L (007090)
- LOCTITE Anti-Seize, 7oz, Heavy Duty, Brush Top Tube LB 8009™ (1999560)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304707SC)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (204007TCNV)
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142205TC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204809SC)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 7/8 in ID x 1.498 in OD x 1/4 in W, Nitrile Lip (8702)
- Dds Shaft Seals & Adapters