Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 145 x 165 x 13 mm., SCV, Fluoro Rubber
Mfr # 14516513SCV
Zoro # G7750611
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 145 mm
- Outside Dia. 165 mm
- Width 13 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 14516513SCV
- Zoro # G7750611
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 145 mm |
Outside Dia. | 165 mm |
Width | 13 mm |
Inside Diameter | 145 mm |
Outside Diameter | 165 mm |
Overall Width | 13 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Seal Design | SC |
Maximum Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Case Coating | None |
Contact Type | Contact Seal |
Number of Lips | 1 |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 145 mm, Outside Diameter 165 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type A Sec (954-04033A)
- TSUBAKI Offset Roller Link, Standard (80SSOL)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (SV20-C-V)
- FESTO Push-In L-Fitting QSL-3/8-12 (QSL-3/8-12)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356207SC)
- DDS Shaft Seal, TCN, 70mm ID, Nitrile Rubber (7010010TCN)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (306210TCV)
- DDS Shaft Seal, 22 x 35 x 7 mm., Nitrile Rubber (223507TC)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6273.029.52TC)
- DDS Shaft Seal, 8 x 20 x 5 mm., Nitrile Rubber (082005TC)
- CLIMAX METAL PRODUCTS SDA-150 Step Down Clamp-On Adapter (SDA-150)
- Dds Motor Supplies