Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 144mm I. D., 160mm O. D.
Mfr # 14416012TC
Zoro # G5917377
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 144 mm
- Outside Dia. 160 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 14416012TC
- Zoro # G5917377
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 144 mm |
Outside Dia. | 160 mm |
Width | 12 mm |
Overall Width | 12 mm |
Outside Diameter | 160 mm |
Inside Diameter | 144 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 144 mm, Outside Diameter 160 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Oil Pump, 25 to 50 lb. Buckets (G400)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35BS13H X 1/2)
- SPEEDAIRE Coiled Air Hose, Nylon, Yellow, 1/4 in Hose Inside Dia, Brass x Brass, MNPT x MNPT, Brass (1VEH7)
- FESTO Sealing Ring CRO-3/8 (CRO-3/8)
- DDS Shaft Seal, 35mm I. D., 62mm O. D., 7mm W (35627TCV)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254511TCV)
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- DDS Shaft Seal, 35 x 55 x 8 mm., Nitrile Rubber (355508TC)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305206SF)
- DDS Shaft Seal, 42 x 55 x 8 mm., Nitrile Rubber (425508TC)
- SKF Differential Pinion Seal - Rear, 18136 (18136)
- Dds Motor Supplies