Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 140mm I. D., 210mm O. D.
Mfr # 14021015TC
Zoro # G5944421
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 140 mm
- Outside Dia. 210 mm
- Width 15 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 14021015TC
- Zoro # G5944421
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 140 mm |
Outside Dia. | 210 mm |
Width | 15 mm |
Overall Width | 15 mm |
Outside Diameter | 210 mm |
Inside Diameter | 140 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 140 mm, Outside Diameter 210 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Manual Air Control Valve, 1/4 NPT, Closed (32XC10)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-3324)
- ZORO SELECT Coupler, 3/4 In Size (3LX94)
- DDS Shaft Seal, 19mm I. D., 30mm O. D., 6.5mm W (19306.5TCV)
- DDS Shaft Seal, 50mm I. D., 90mm O. D., 13mm W (509013SC)
- DDS Shaft Seal, TA, 2in ID, Nitrile Rubber (IN50.885.729.52TA)
- DDS Shaft Seal, 55 x 80 x 10 mm., SCV, Fluoro Rubber (558010SCV)
- DDS Shaft Seal, 45 x 62 x 10 mm., SCV, Fluoro Rubber (456210SCV)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224207SC)
- DDS Shaft Seal, 22 x 30 x 4 mm., VC, Nitrile Rubber (22304VC)
- Dds Motor Supplies