Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 140 x 170 x 12 mm., Nitrile Rubber
Mfr # 14017012TC
Zoro # G6134296
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 140 mm
- Outside Dia. 170 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 14017012TC
- Zoro # G6134296
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 140 mm |
Outside Dia. | 170 mm |
Width | 12 mm |
Outside Diameter | 170 mm |
Overall Width | 12 mm |
Inside Diameter | 140 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 140 mm, Outside Diameter 170 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia, Steel (2012 X 3/4)
- EATON AEROQUIP Hydraulic Hose, 1,150 (GH781-16R150)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHN6-6F)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 1.0 Hp, 2.0 Gal. Steel Tank Air Compressor (2010SP)
- DDS Shaft Seal, 140mm I. D., 170mm O. D. (14017013SA)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203206SC)
- DDS Shaft Seal, 127mm I. D., 152.4mm O. D. (127152.412.7SC)
- DDS Shaft Seal, VG, 35mm ID, Nitrile Rubber (356205VG)
- DDS Shaft Seal, 50 x 72 x 10 mm., Nitrile Rubber (507210TC)
- DDS Shaft Seal, 19 x 35 x 7 mm., TC, Nitrile Rubber (19357TC)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1/2 in ID x 1.124 in OD x 1/4 in W, Nitrile Lip (5068)
- Dds Shaft Seals & Adapters