Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 140 x 165 x 12 mm., SCV, Fluoro Rubber
Mfr # 14016512SCV
Zoro # G7750480
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 140 mm
- Outside Dia. 165 mm
- Width 12 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 14016512SCV
- Zoro # G7750480
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 140 mm |
Outside Dia. | 165 mm |
Width | 12 mm |
Inside Diameter | 140 mm |
Overall Width | 12 mm |
Outside Diameter | 165 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Number of Lips | 1 |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | SC |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 140 mm, Outside Diameter 165 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- FESTO Round Cylinder DSNU-32-80-PPV-A (DSNU-32-80-PPV-A)
- DEWALT $GREASE GUN KIT 20V (DWDCGG571M1)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169341, Pressure Line, 3 micron, Outside-In (MF0059465)
- DDS Shaft Seal, 45 x 60 x 10 mm., TCV, Fluoro Rubber (456010TCV)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- DDS Shaft Seal, 22 x 37 x 7 mm., TC, Nitrile Rubber (22377TC)
- DDS Shaft Seal, 45 x 65 x 12 mm., TC, Nitrile Rubber (456512TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162807TC)
- DDS Shaft Seal, 15 x 24 x 7 mm., SC, Nitrile Rubber (15247SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (31.7555.5610.92TC)
- Dds Shaft Seals & Adapters