Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 14 x 35 x 7 mm., Nitrile Rubber
Mfr # 143507SC
Zoro # G6134199
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 14 mm
- Outside Dia. 35 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 143507SC
- Zoro # G6134199
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 35 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 35 mm |
Inside Diameter | 14 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 14 mm, Outside Diameter 35 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearing, Shielded (6304-2Z)
- KBC Ball Bearing, 20mm x 42mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6004-2RS KBC)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting (5VLE2)
- DAYTON AC Gearmotor, 711.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX6)
- DDS Shaft Seal, SC, 11mm ID, Nitrile Rubber (112207SC)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091302VG)
- DDS Shaft Seal, 10 x 19 x 7 mm., Nitrile Rubber (101907TC)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- DDS Shaft Seal, 30 x 50 x 7 mm., Fluoro Rubber (305007TCV)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (284507TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.627.93SC)
- Dds Shaft Seals & Adapters