Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 14 x 28 x 10 mm., SCV, Fluoro Rubber
Mfr # 142810SCV
Zoro # G7752300
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 14 mm
- Outside Dia. 28 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 142810SCV
- Zoro # G7752300
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 28 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 14 mm |
Outside Diameter | 28 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Case Coating | None |
Maximum Pressure | 10 psi |
Number of Lips | 1 |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Surface Speed | 999 mps |
System of Measurement | Metric |
Contact Type | Contact Seal |
Seal Design | SC |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 14 mm, Outside Diameter 28 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- DIXON Barbed Hose Fitting, Hose ID 3", NPT (STC3525)
- GATES Truflex V-Belts, 3L470 (3L470)
- SKF Radial Ball Bearing, Shielded, 25mm Bore (6205 2ZNR JEM)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (164010TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224207TC)
- DDS Shaft Seal, SA, 60mm ID, Nitrile Rubber (607508SA)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304004SC)
- DDS Shaft Seal, 14 x 24 x 7 mm., Fluoro Rubber (142407TCV)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629008TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7555.5610.92TC)
- Dds Shaft Seals & Adapters