Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 14 x 26 x 7 mm., TCV, Fluoro Rubber
Mfr # 14267TCV
Zoro # G7752267
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 14 mm
- Outside Dia. 26 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 14267TCV
- Zoro # G7752267
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 26 mm |
Width | 7 mm |
Inside Diameter | 14 mm |
Overall Width | 7 mm |
Outside Diameter | 26 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Case Coating | None |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Contact Type | Contact Seal |
Seal Design | TC |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
Number of Lips | 2 |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 14 mm, Outside Diameter 26 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lead Hose, 3/8 Inx2 Ft (S601024-2)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 34,148034 (148034)
- KURT Crimp Fitting, Straight, 1/4" ID, JIC (FJX-04-04)
- WELCH Filter, Exhaust (1417P-10)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (354504TC)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (123207SB)
- DDS Shaft Seal, 35 x 52 x 10 mm., TC, Nitrile Rubber (355210TC)
- DDS Shaft Seal, TC, 2in ID, Nitrile Rubber (IN50.868.269.52TC)
- DDS Shaft Seal, 14 x 22 x 5 mm., TC, Nitrile Rubber (14225TC)
- DDS Shaft Seal, 95 x 125 x 12 mm., Nitrile Rubber (9512512TC)
- DDS Shaft Seal, 17 x 35 x 10 mm., TC, Nitrile Rubber (173510TC)
- Dds Shaft Seals & Adapters