Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 14 x 24 x 7 mm., Nitrile Rubber
Mfr # 142407TC
Zoro # G6134226
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 14 mm
- Outside Dia. 24 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 142407TC
- Zoro # G6134226
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 24 mm |
Width | 7 mm |
Outside Diameter | 24 mm |
Overall Width | 7 mm |
Inside Diameter | 14 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 14 mm, Outside Diameter 24 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B237 V-Belt, 238" Outside Length, 21/32" Top Width, 1 Ribs (3GWL2)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 12 (6812053)
- CONTINENTAL Food Hose, 2" ID x 10 ft., Clear (NTF200-10-G)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F90204K6B, Pressure Line, 5 micron, Outside-In (MF0058392)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142407SB)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142408SC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142407SC)
- DDS Shaft Seal, 30 x 42 x 8 mm., Nitrile Rubber (304208TC)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (628106TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355212TC)
- DDS Shaft Seal, 24 x 40 x 7 mm., TC, Nitrile Rubber (244007TC)
- Dds Shaft Seals & Adapters