Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 14 x 20 x 3 mm., Nitrile Rubber
Mfr # 142003VG
Zoro # G6134235
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 14 mm
- Outside Dia. 20 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 142003VG
- Zoro # G6134235
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 20 mm |
Width | 3 mm |
Inside Diameter | 14 mm |
Outside Diameter | 20 mm |
Overall Width | 3 mm |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 14 mm, Outside Diameter 20 mm, Overall Width 3 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DPSR02.00)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- RULAND Coupling, 4 Beam Clamp, Bore 4 x 4 mm (PCMR16-4-4-A)
- ENERPAC CL915900SR, HANDLE ASM.REPL.KIT-WRAP (CL915900SR)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142004TC)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (142005VG)
- DDS Shaft Seal, 90 x 110 x 8 mm., TCV, Fluoro Rubber (901108TCV)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406208SC)
- DDS Shaft Seal, 25 x 52 x 8 mm., TC, Nitrile Rubber (25528TC)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (IN38.157.157.93SC)
- DDS Shaft Seal, 60 x 75 x 8 mm., Nitrile Rubber (607508TC)
- Dds Motor Supplies