Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 135mm I. D., 170mm O. D.
Mfr # 13517015SC
Zoro # G5922259
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 135 mm
- Outside Dia. 170 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 13517015SC
- Zoro # G5922259
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 135 mm |
Outside Dia. | 170 mm |
Width | 15 mm |
Outside Diameter | 170 mm |
Inside Diameter | 135 mm |
Overall Width | 15 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 135 mm, Outside Diameter 170 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/8" (L181)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2012 OH)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X20CF)
- DDS Shaft Seal, TCV, 45mm ID, Fluoro Rubber (456812TCV)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356210SC)
- DDS Shaft Seal, 48 x 62 x 8 mm., Nitrile Rubber (486208TC)
- DDS Shaft Seal, 35 x 48 x 8 mm., Nitrile Rubber (354808TC)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142405SC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254210SC)
- Dds Shaft Seals & Adapters