Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 135mm I. D., 170mm O. D.
Mfr # 13517012SC
Zoro # G5935288
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 135 mm
- Outside Dia. 170 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 13517012SC
- Zoro # G5935288
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 135 mm |
Outside Dia. | 170 mm |
Width | 12 mm |
Overall Width | 12 mm |
Inside Diameter | 135 mm |
Outside Diameter | 170 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 135 mm, Outside Diameter 170 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Solenoid, C10-2 (DSL101N)
- ZORO SELECT Hose Clamp, Nylon, Max 0.801 In, PK10 (22HSC0140B)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY31)
- SUPCO Molded Cogged V Belt, BX64 (BX64)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356210SC)
- DDS Shaft Seal, TF, 16mm ID, Nitrile Rubber (163007TF)
- DDS Shaft Seal, 30 x 50 x 8 mm., Nitrile Rubber (305008TC)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- DDS Shaft Seal, TC, 1.5in ID, Nitrile Rubber (IN38.169.859.52TC)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456507TCN)
- Dds Motor Supplies