Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 130mm I. D., 200mm O. D.
Mfr # 13020012TC
Zoro # G5927883
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 130 mm
- Outside Dia. 200 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 13020012TC
- Zoro # G5927883
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 130 mm |
Outside Dia. | 200 mm |
Width | 12 mm |
Outside Diameter | 200 mm |
Overall Width | 12 mm |
Inside Diameter | 130 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 130 mm, Outside Diameter 200 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 12VDC (A349SD-012-D)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-25-31)
- BREWER MACHINE AND GEAR Base Mount Tenioner, Medium (SM)
- SMC Vacuum Water Separator, 3/8 In (AMJ3000-N03B)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223508SC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254511TCV)
- DDS Shaft Seal, 105 x 160 x 12 mm., TCV, Fluoro Rubber (10516012TCV)
- DDS Shaft Seal, TC, 0.625in ID, Nitrile Rubber (IN15.8731.756.35TC)
- DDS Shaft Seal, 60mm I. D., 85mm O. D., 10mm W (608510SA)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (164010TC)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 12mm W (658512TC)
- Dds Shaft Seals & Adapters