Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 130mm I. D., 150mm O. D.
Mfr # 13015010SC
Zoro # G5923178
original price:
$38.10
5% off
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 130 mm
- Outside Dia. 150 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 13015010SC
- Zoro # G5923178
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 130 mm |
Outside Dia. | 150 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 150 mm |
Inside Diameter | 130 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 130 mm, Outside Diameter 150 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-06-20)
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/4, L 1 (EF202416)
- FESTO Plug Screw NPQH-BK-M5-P10 (NPQH-BK-M5-P10)
- DDS Shaft Seal, 65 x 110 x 10 mm., SC, Nitrile Rubber (6511010SC)
- DDS Shaft Seal, 25 x 37 x 7 mm., Nitrile Rubber (253707TC)
- DDS Shaft Seal, 30 x 72 x 10 mm., TC, Nitrile Rubber (307210TC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (385307TC)
- DDS Shaft Seal, 40 x 62 x 10 mm., TC, Nitrile Rubber (406210TC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (306210TCV)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142204SC)
- Dds Shaft Seals & Adapters