Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 130.17mm I. D., 155.57mm O. D.
Mfr # 130.17155.5712.7SC
Zoro # G5921863
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 130.17 mm
- Outside Dia. 155.57 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 130.17155.5712.7SC
- Zoro # G5921863
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 130.17 mm |
Outside Dia. | 155.57 mm |
Width | 12.7 mm |
Overall Width | 0.5 in |
Inside Diameter | 5.125 in |
Outside Diameter | 6.125 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 5.125 in, Outside Diameter 6.125 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 820K7 Micro V Belt, 82 in Pitch Length, 0.98 in Top Width, 7 Ribs (820K7)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SL00B)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, Tee, 1.78In (203003-4-4S)
- LINCOLN Accessory Kit, For Use with 6Y888 (58000)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- DDS Shaft Seal, 130mm I. D., 150mm O. D. (13015010SC)
- DDS Shaft Seal, 165.1mm I. D., 190.5mm O. D. (165.1190.512.7TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.457.93TC)
- DDS Shaft Seal, 30 x 42 x 6 mm., TC, Nitrile Rubber (30426TC)
- NATIONAL Manual Trans Output Shaft Seal, 472439 (472439)
- Dds Motor Supplies