Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 130 x 165 x 13 mm., SCV, Fluoro Rubber
Mfr # 13016513SCV
Zoro # G7750176
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 130 mm
- Outside Dia. 165 mm
- Width 13 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 13016513SCV
- Zoro # G7750176
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 130 mm |
Outside Dia. | 165 mm |
Width | 13 mm |
Overall Width | 13 mm |
Outside Diameter | 165 mm |
Inside Diameter | 130 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Contact Type | Contact Seal |
System of Measurement | Metric |
Seal Design | SC |
Number of Lips | 1 |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 130 mm, Outside Diameter 165 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Treadle Air Pump, 91.5 Cu In Usable Oil A (PA1500L)
- STONER Thermoset Mold Release, 11 oz, Aerosol (E497)
- AEGIS Bearing Protection Ring, Dia. 1 7/8 In (KIT SGR-1.875-UK)
- ARO Valve, Alpha Series, A713SD-120-A (A713SD-120-A)
- DDS Shaft Seal, 120 x 150 x 12 mm., Nitrile Rubber (12015012TC)
- DDS Shaft Seal, 80 x 95 x 8 mm., Nitrile Rubber (809508SC)
- DDS Shaft Seal, SC, 75mm ID, Nitrile Rubber (7510010SC)
- DDS Shaft Seal, 35 x 52 x 10 mm., TC, Nitrile Rubber (355210TC)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 8mm W (65858TC)
- DDS Shaft Seal, 30 x 72 x 8 mm., Fluoro Rubber (307208TCV)
- DDS Shaft Seal, TC, 1.437in ID, Nitrile Rubber (IN36.5153.979.52TC)
- Dds Shaft Seals & Adapters