Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 130 x 160 x 13 mm., TCV, Fluoro Rubber
Mfr # 13016013TCV
Zoro # G7750115
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 130 mm
- Outside Dia. 160 mm
- Lip Material Fluoro Rubber
- Maximum Surface Speed 999 mps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 13016013TCV
- Zoro # G7750115
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 130 mm |
Outside Dia. | 160 mm |
Width | 13 mm |
Inside Diameter | 130 mm |
Outside Diameter | 160 mm |
Overall Width | 13 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Case Coating | None |
Seal Design | TC |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 130 mm, Outside Diameter 160 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, LCS, Dia 16mm x 1.0mm, PK10 (CTB-16ST FK)
- LOC-LINE In-Line Slide Valve, 2 1/2In, PK10 (89228)
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (31400075)
- PARKER Inlet Hose Assembly (931936)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (408012TC)
- DDS Shaft Seal, 85 x 120 x 13 mm., TC, Nitrile Rubber (8512013TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93TC)
- DDS Shaft Seal, TCN, 35mm ID, Nitrile Rubber (354706TCN)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354507TF)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35SC)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (49927)
- Dds Motor Supplies