Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 130 x 160 x 12 mm., Nitrile Rubber
Mfr # 13016012TC
Zoro # G6134381
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 130 mm
- Outside Dia. 160 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 13016012TC
- Zoro # G6134381
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 130 mm |
Outside Dia. | 160 mm |
Width | 12 mm |
Overall Width | 12 mm |
Inside Diameter | 130 mm |
Outside Diameter | 160 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 130 mm, Outside Diameter 160 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Vacuum Pump, Rotary Vane, 1/4 HP, 26 In HG (0523-V4-G588NDX)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- RULAND Coupling, Two Piece, Bore Dia 16 mm (MSPX-16-16-SS)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 48" Stainl, PK5 (SPAFTA7208122N)
- DDS Shaft Seal, SC, 44mm ID, Nitrile Rubber (445507SC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- DDS Shaft Seal, 35 x 72 x 10 mm., TC, Nitrile Rubber (357210TC)
- DDS Shaft Seal, 57.15mm I. D., 69.85mm O. D. (57.1569.859.52TC)
- DDS Shaft Seal, 12.7mm I. D., 22.22mm O. D. (12.722.226.35TCV)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355410TC)
- Dds Motor Supplies