Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 130 x 150 x 10 mm., SCV, Fluoro Rubber
Mfr # 13015010SCV
Zoro # G7750191
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 130 mm
- Outside Dia. 150 mm
- Lip Material Fluoro Rubber
- Lip Material Application Fluoroelastomer for High Temperature Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 13015010SCV
- Zoro # G7750191
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 130 mm |
Outside Dia. | 150 mm |
Width | 10 mm |
Inside Diameter | 130 mm |
Outside Diameter | 150 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Number of Lips | 1 |
Maximum Surface Speed | 999 mps |
Case Coating | None |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Seal Design | SC |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 130 mm, Outside Diameter 150 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2AK84 1 1/8 (2AK84 1 1/8)
- DYNABRADE Collet, 5/16"-24 Female Thread (51106)
- JET-LUBE 5 gal. General Purpose Lubricant Pail clear (70516)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, El (2061-6-6S)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6266.679.52TC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (255007TCV)
- DDS Shaft Seal, 95 x 110 x 10 mm., Nitrile Rubber (9511010TC)
- DDS Shaft Seal, SC, 60mm ID, Nitrile Rubber (608508SC)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356210SC)
- DDS Shaft Seal, 40 x 60 x 10 mm., SCV, Fluoro Rubber (406010SCV)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.456.35TC)
- Dds Shaft Seals & Adapters