Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 13 x 28 x 7 mm., TC, Nitrile Rubber
Mfr # 13287TC
Zoro # G7751978
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 13 mm
- Outside Dia. 28 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 13287TC
- Zoro # G7751978
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 13 mm |
Outside Dia. | 28 mm |
Width | 7 mm |
Inside Diameter | 13 mm |
Outside Diameter | 28 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 13 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DXPSR06.00)
- CONTINENTAL CONTITECH 2/3VX400 Banded Cogged V-Belt, 40" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX400)
- OETIKER Hose Clamp: 5/16 in – 7/16 in Clamping Dia, Zinc-Plated Steel, 2,500 N Max Closing Force, 100PK (10100011-100)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/16 In (QT1316)
- DDS Shaft Seal, 18 x 30 x 7 mm., Nitrile Rubber (183007TC)
- DDS Shaft Seal, 65mm I. D., 90mm O. D., 12mm W (659012TB)
- DDS Shaft Seal, 30 x 45 x 8 mm., Nitrile Rubber (304508TC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456507TCN)
- DDS Shaft Seal, 30 x 42 x 7 mm., TC, Nitrile Rubber (30427TC)
- DDS Shaft Seal, 165.1mm I. D., 190.5mm O. D. (165.1190.512.7TC)
- DDS Shaft Seal, 26 x 52 x 8 mm., TC, Nitrile Rubber (26528TC)
- Dds Motor Supplies