Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 13 x 22 x 5 mm., TC, Nitrile Rubber
Mfr # 13225TC
Zoro # G7751871
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 13 mm
- Outside Dia. 22 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 13225TC
- Zoro # G7751871
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 13 mm |
Outside Dia. | 22 mm |
Width | 5 mm |
Overall Width | 5 mm |
Inside Diameter | 13 mm |
Outside Diameter | 22 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 13 mm, Outside Diameter 22 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Engine/Pump Adapter, SAE A, PEM-G Flange (6019)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/8"-18 Thread Size, 60 Series (BH3-61)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 3/8" M (6802-06-06-NWO-FG)
- U.S. MOTORS Motor, 1/2 HP, 56J Frame, Single Phase (EU0502B)
- DDS Shaft Seal, 17 x 28 x 7 mm., TCV, Fluoro Rubber (17287TCV)
- DDS Shaft Seal, 85mm I. D., 100mm O. D., 10mm W (8510010SC)
- DDS Shaft Seal, 55 x 72 x 10 mm., TCV, Fluoro Rubber (557210TCV)
- DDS Shaft Seal, 20 x 35 x 7 mm., TC, Nitrile Rubber (20357TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163008TC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (143207TC)
- DDS Shaft Seal, 18 x 28 x 7 mm., Nitrile Rubber (182807TC)
- Dds Motor Supplies