Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 12.7mm I. D., 22.22mm O. D.
Mfr # 12.722.226.35TCV
Zoro # G5920929
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 12.7 mm
- Outside Dia. 22.22 mm
- Width 6.35 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 12.722.226.35TCV
- Zoro # G5920929
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12.7 mm |
Outside Dia. | 22.22 mm |
Width | 6.35 mm |
Outside Diameter | 0.875 in |
Overall Width | 0.25 in |
Inside Diameter | 0.5 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Seal Design | TC |
Number of Lips | 2 |
System of Measurement | Inch |
Contact Type | Contact Seal |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 0.5 in, Outside Diameter 0.875 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Barbed x MNPT 316 SS Hose Barb (HB150SS)
- DAYTON BX195 Cogged V-Belt, 198" Outside Length, 21/32" Top Width, 1 Ribs (6L312)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.2500 In (6410025)
- CONTINENTAL CONTITECH 2/3VX560 Banded Cogged V-Belt, 56" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX560)
- DDS Shaft Seal, 70 x 100 x 10 mm., Nitrile Rubber (7010010TC)
- DDS Shaft Seal, 57.15mm I. D., 69.85mm O. D. (57.1569.859.52TC)
- DDS Shaft Seal, 140 x 170 x 15 mm., SCV, Fluoro Rubber (14017015SCV)
- DDS Shaft Seal, 73mm I. D., 95mm O. D., 10mm W (739510SC)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223206SB)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (254807TC)
- GARLOCK Klozure 9.5In 10.5In 7/16In Oil Seal (25003-6214)
- Dds Shaft Seals & Adapters