Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 127mm I. D., 158.75mm O. D.
Mfr # 127158.7514.28TC
Zoro # G5927159
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 127 mm
- Outside Dia. 158.75 mm
- Width 14.28 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 127158.7514.28TC
- Zoro # G5927159
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 127 mm |
Outside Dia. | 158.75 mm |
Width | 14.28 mm |
Outside Diameter | 6.25 in |
Inside Diameter | 5 in |
Overall Width | 0.563 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 5 in, Outside Diameter 6.25 in, Overall Width 0.563 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOP-FLEX Grease, Ksg 1Lb Case (KSG 1LB CASE)
- POWERMATE Air Filter Element, Oil Free Pumps, Models (019-0279RP)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937804Q, Return Line, 25 micron, Inside-Out (MF0063772)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RCB162117)
- DDS Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber (8511013TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7557.159.52TC)
- DDS Shaft Seal, 55mm I. D., 68mm O. D., 8mm W (55688SC)
- DDS Shaft Seal, 55 x 78 x 12 mm., TC, Nitrile Rubber (557812TC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35TC)
- DDS Shaft Seal, 50 x 80 x 10 mm., TCV, Fluoro Rubber (508010TCV)
- DDS Shaft Seal, 45 x 100 x 10 mm., Nitrile Rubber (4510010SC)
- Dds Shaft Seals & Adapters