Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 127mm I. D., 152.4mm O. D.
Mfr # 127152.412.7SC
Zoro # G5923047
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 127 mm
- Outside Dia. 152.4 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 127152.412.7SC
- Zoro # G5923047
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 127 mm |
Outside Dia. | 152.4 mm |
Width | 12.7 mm |
Inside Diameter | 5 in |
Overall Width | 0.5 in |
Outside Diameter | 6 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 5 in, Outside Diameter 6 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, Molybdenum, 16 oz Can LB 8700(TM) Moly-50(TM) (234246)
- DAYTON BX32 Cogged V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (3GWZ8)
- DIXON TBolt, Clamp SS Bolt, 2.396", 2.692" (STBC263)
- SKF SKF-6313 2Z, Single Row Ball Brgs, 6313 2Z (6313 2Z)
- DDS Shaft Seal, TC, 0.875in ID, Nitrile Rubber (IN22.2234.926.35TC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557008TCN)
- DDS Shaft Seal, 35mm I. D., 72mm O. D., 12mm W (357212SA)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223508SC)
- DDS Shaft Seal, 25 x 35 x 7 mm., Nitrile Rubber (253507SC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163607SC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4561.917.93SC)
- Dds Shaft Seals & Adapters