Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 125mm I. D., 160mm O. D.
Mfr # 12516015TC
Zoro # G5942032
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 125 mm
- Outside Dia. 160 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 12516015TC
- Zoro # G5942032
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 125 mm |
Outside Dia. | 160 mm |
Width | 15 mm |
Outside Diameter | 160 mm |
Inside Diameter | 125 mm |
Overall Width | 15 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 125 mm, Outside Diameter 160 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- FESTO Solenoid Valve MHA2-M1H-3/2G-2 (MHA2-M1H-3/2G-2)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.90 in OD (753C)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5739.687.93SC)
- DDS Shaft Seal, SB, 55mm ID, Nitrile Rubber (558008SB)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405507SC)
- DDS Shaft Seal, 25 x 42 x 8 mm., TC, Nitrile Rubber (25428TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (408007SC)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8511012TF)
- SKF Shaft Seal, 42 x 55 x 7 mm., HMSA10, Nitrile Rubber (42X55X7 HMSA10 RG)
- Dds Shaft Seals & Adapters