Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 125mm I. D., 142mm O. D.
Mfr # 12514213TC
Zoro # G5943889
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 125 mm
- Outside Dia. 142 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 12514213TC
- Zoro # G5943889
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 125 mm |
Outside Dia. | 142 mm |
Width | 13 mm |
Outside Diameter | 142 mm |
Inside Diameter | 125 mm |
Overall Width | 13 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 125 mm, Outside Diameter 142 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L120 V-Belt, 12" Outside Length, 3/8" Top Width, 1 Ribs (3GWD3)
- SKF SKF-MB21, Standard Accessories, MB21 (MB21)
- BANDO 658 mm Outside Length, 7 mm Top Width, 1 Ribs (7M650)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 3/4In (12 HLO-S)
- DDS Shaft Seal, 14 x 24 x 7 mm., Nitrile Rubber (142407TC)
- DDS Shaft Seal, TCN, 15mm ID, Nitrile Rubber (152506TCN)
- DDS Shaft Seal, TC, 0.5in ID, Nitrile Rubber (IN12.725.46.35TC)
- DDS Shaft Seal, TCV, 22mm ID, Fluoro Rubber (224207TCV)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8511012TF)
- DDS Shaft Seal, TCV, 32mm ID, Fluoro Rubber (324510TCV)
- SKF Differential Pinion Seal - Rear, 18708 (18708)
- Dds Shaft Seals & Adapters