Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 125.41mm I. D., 152.4mm O. D.
Mfr # 125.41152.412.7TC
Zoro # G5920000
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 125.41 mm
- Outside Dia. 152.4 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 125.41152.412.7TC
- Zoro # G5920000
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 125.41 mm |
Outside Dia. | 152.4 mm |
Width | 12.7 mm |
Inside Diameter | 4.938 in |
Outside Diameter | 6 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 4.938 in, Outside Diameter 6 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 3.31" L x 1.62" W x 1.62" H (CV-1000-MFMF-5)
- WILKERSON Inline Air Filter (F01-02-000)
- BRECO Socket, 1/2", Steel, Thread NPTF 1/2"-14 (B-4050-4)
- POWERDRIVE QD Bushing, Series SDS, 1" Bore (SDS-1)
- DDS Shaft Seal, 165.1mm I. D., 190.5mm O. D. (165.1190.512.7TC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (387212TC)
- DDS Shaft Seal, SC, 38mm ID, Nitrile Rubber (388010SC)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- DDS Shaft Seal, 55 x 80 x 8 mm., Nitrile Rubber (558008TC)
- DDS Shaft Seal, SC, 8mm ID, Nitrile Rubber (081906SC)
- Dds Motor Supplies