Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 124mm I. D., 150mm O. D.
Mfr # 12415015SA
Zoro # G5916430
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 124 mm
- Outside Dia. 150 mm
- Width 15 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 12415015SA
- Zoro # G5916430
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 124 mm |
Outside Dia. | 150 mm |
Width | 15 mm |
Inside Diameter | 124 mm |
Overall Width | 15 mm |
Outside Diameter | 150 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 124 mm, Outside Diameter 150 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6307N, 6300 Series Single Row Deep Groove Ball Bearing (6307N)
- JET-LUBE Anti Seize Compound, Nonmetallic, 4 oz. (15555)
- QA1 Female Rod End, LH, 7/16-20 (CFL7)
- DIVERSITECH Multiple HP Motor, CF, 208-230V (WG840468)
- DDS Shaft Seal, 30 x 52 x 7 mm., Nitrile Rubber (305207TC)
- DDS Shaft Seal, 20 x 30 x 7 mm., Nitrile Rubber (203007TC)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152506SC)
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- SKF Shaft Seal, 55 x 72 x 8 mm., HMS5, Nitrile Rubber (55X72X8 HMS5 RG)
- Dds Shaft Seals & Adapters