Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 124.84mm I. D., 146.2mm O. D.
Mfr # 124.84146.210.95SC
Zoro # G5908968
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 124.84 mm
- Outside Dia. 146.2 mm
- Width 10.95 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 124.84146.210.95SC
- Zoro # G5908968
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 124.84 mm |
Outside Dia. | 146.2 mm |
Width | 10.95 mm |
Inside Diameter | 4.915 in |
Outside Diameter | 5.756 in |
Overall Width | 0.431 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 4.915 in, Outside Diameter 5.756 in, Overall Width 0.431 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P567090, Pressure Line, 5 micron (ZX-P567090)
- DAYTON Motor Mounting Base (2M515)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1638 ZZ PRX)
- FIREYE Euvs4 Ultraviolet Self Check (EUVS4)
- DDS Shaft Seal, 75mm I. D., 100mm O. D., 10mm W (7510010TB)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.866.35TC)
- DDS Shaft Seal, 88mm I. D., 126mm O. D., 12mm W (8812612SC)
- DDS Shaft Seal, TF, 32mm ID, Nitrile Rubber (324207TF)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- DDS Shaft Seal, 38 x 60 x 8 mm., TC, Nitrile Rubber (38608TC)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X110X10 CRW1 R)
- Dds Motor Supplies