Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 120 x 150 x 12 mm., Nitrile Rubber
Mfr # 12015012TC
Zoro # G6134506
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 120 mm
- Outside Dia. 150 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 12015012TC
- Zoro # G6134506
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 120 mm |
Outside Dia. | 150 mm |
Width | 12 mm |
Inside Diameter | 120 mm |
Outside Diameter | 150 mm |
Overall Width | 12 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 120 mm, Outside Diameter 150 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Pump Assembly (500216312171510)
- PIX V-Belt, Variable Speed 1-3/16 X 40.3 (1922V403)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616-OH)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- DDS Shaft Seal, VG, 16mm ID, Nitrile Rubber (162003VG)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (408012TC)
- DDS Shaft Seal, 40mm I. D., 52mm O. D., 7mm W (40527TCV)
- DDS Shaft Seal, TC, 17mm ID, Nitrile Rubber (172407TC)
- DDS Shaft Seal, 50 x 80 x 8 mm., Nitrile Rubber (508008TC)
- Dds Motor Supplies