Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 120 x 140 x 13 mm., TCV, Fluoro Rubber
Mfr # 12014013TCV
Zoro # G7750325
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 120 mm
- Outside Dia. 140 mm
- Lip Material Fluoro Rubber
- Inside Diameter 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 12014013TCV
- Zoro # G7750325
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 120 mm |
Outside Dia. | 140 mm |
Width | 13 mm |
Inside Diameter | 120 mm |
Outside Diameter | 140 mm |
Overall Width | 13 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Seal Design | TC |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Number of Lips | 2 |
Maximum Surface Speed | 999 mps |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Contact Type | Contact Seal |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 120 mm, Outside Diameter 140 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Double Sided 8M timing belts, 3600-D8M-25 (3600-D8M-25)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- CENTURY Motor, 1/20, 1/75, 1/120 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHZ955 (9608)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SS-012-D)
- DDS Shaft Seal, VG, 6mm ID, Nitrile Rubber (061203VG)
- DDS Shaft Seal, 70mm I. D., 95mm O. D., 13mm W (709513SC)
- DDS Shaft Seal, 180 x 220 x 15 mm., SCV, Fluoro Rubber (18022015SCV)
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- DDS Shaft Seal, 15 x 26 x 7 mm., TC, Nitrile Rubber (15267TC)
- DDS Shaft Seal, 35 x 62 x 7 mm., Nitrile Rubber (356207TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (254807TC)
- Dds Shaft Seals & Adapters