Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 12 x 35 x 7 mm., SC, Nitrile Rubber
Mfr # 12357SC
Zoro # G7751838
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 12 mm
- Outside Dia. 35 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 12357SC
- Zoro # G7751838
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 35 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 12 mm |
Outside Diameter | 35 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 12 mm, Outside Diameter 35 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-231 AH (VPB-231 AH)
- TOMPKINS Low Pressure Ball Valve: 1/2 NPT Port Size, 600 PSI (451117)
- RULAND Shaft Collar, Clamp, 1Pc, 25mm, Steel (MCL-25-F)
- QA1 Plain Spherical Bearing (NPB14T)
- DDS Shaft Seal, 65mm I. D., 90mm O. D., 12mm W (659012TB)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5219.056.35SC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224211TC)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- DDS Shaft Seal, 160mm I. D., 190mm O. D. (16019015SCV)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557008TCN)
- Dds Shaft Seals & Adapters