Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 12 x 30 x 7 mm., SC, Nitrile Rubber
Mfr # 12307SC
Zoro # G7751731
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 12 mm
- Outside Dia. 30 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 12307SC
- Zoro # G7751731
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 30 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 30 mm |
Inside Diameter | 12 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 12 mm, Outside Diameter 30 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Vane (RG1-42L-LF-5)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (VAS 1 3/16)
- SCHROEDER INDUSTRIES 2000 SERIES HYDRAULIC FILTER ELEMENT (KZ1)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 220CFM (ST25-1A250)
- DDS Shaft Seal, 100 x 130 x 12 mm., Nitrile Rubber (10013012TC)
- DDS Shaft Seal, 80 x 105 x 13 mm., TC, Nitrile Rubber (8010513TC)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (307210TCV)
- DDS Shaft Seal, 120 x 150 x 12 mm., Nitrile Rubber (12015012TC)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- CLEVITE 77 Connecting Rod Bearing Set for 2002 Chevrolet S10 (M25-CB745HND10)
- Dds Shaft Seals & Adapters