Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 12 x 24 x 7 mm., TC, Nitrile Rubber
Mfr # 12247TC
Zoro # G7751707
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 12 mm
- Outside Dia. 24 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 12247TC
- Zoro # G7751707
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 24 mm |
Width | 7 mm |
Inside Diameter | 12 mm |
Overall Width | 7 mm |
Outside Diameter | 24 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 12 mm, Outside Diameter 24 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X08X08)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, El, 1.09In (9069-0414)
- ZORO SELECT Sleeve Bearing, 15 mm Bore, PTFE Steel (ZUSAB-PB-400)
- KOYO Inner Ring, 1/2 in Bore, Alloy Steel (IR-812)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- DDS Shaft Seal, 65 x 88 x 12 mm., TC, Nitrile Rubber (658812TC)
- DDS Shaft Seal, 165.1mm I. D., 190.5mm O. D. (165.1190.512.7TC)
- DDS Shaft Seal, 40 x 58 x 7 mm., TC, Nitrile Rubber (40587TC)
- DDS Shaft Seal, TCV, 35mm ID, Fluoro Rubber (357212TCV)
- DDS Shaft Seal, 20mm I. D., 30mm O. D., 7mm W (20307SCV)
- Dds Motor Supplies