Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 12 x 22 x 7 mm., Nitrile Rubber
Mfr # 122207TC
Zoro # G6134479
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 12 mm
- Outside Dia. 22 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 122207TC
- Zoro # G6134479
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 22 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 22 mm |
Inside Diameter | 12 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 12 mm, Outside Diameter 22 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR 500W SPIN AIR BRUSH (BC191WG)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- GATES PowerGrip GT3 Belts - 5M, 300-5MGT-25 (300-5MGT-25)
- SMC Plug-In Reducer, 3/8 in., TubexPlug-In (KQ2R11-13A)
- DDS Shaft Seal, TCV, 16mm ID, Fluoro Rubber (163006TCV)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.459.52TC)
- DDS Shaft Seal, 75 x 105 x 15 mm., Nitrile Rubber (7510515TC)
- DDS Shaft Seal, 65mm I. D., 100mm O. D., 12mm W (6510012TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253708TC)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (455806TCN)
- Dds Motor Supplies