Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 12 x 22 x 4 mm., TC, Nitrile Rubber
Mfr # 12224TC
Zoro # G7751591
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 12 mm
- Outside Dia. 22 mm
- Width 4 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 12224TC
- Zoro # G7751591
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 22 mm |
Width | 4 mm |
Outside Diameter | 22 mm |
Inside Diameter | 12 mm |
Overall Width | 4 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 12 mm, Outside Diameter 22 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3136mm L - 14MGT-3136-20 (200G14M3136)
- ARO Exhaust Port Flow Control, 3/8 In. NPT (20313-3)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8033)
- CONRADER Check Valve, 0 to 12 CFM, 1/2" (F)NPT (CTB1212-)
- DDS Shaft Seal, 30 x 42 x 6 mm., TC, Nitrile Rubber (30426TC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (255007TCV)
- DDS Shaft Seal, 18 x 35 x 7 mm., TC, Nitrile Rubber (18357TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7547.6211.11TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406010TC)
- DDS Shaft Seal, TC, 42mm ID, Nitrile Rubber (427612TC)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 12mm ID x 28mm OD x 7mm Thick (OS-TCH-12X28X7)
- Dds Motor Supplies