Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 12 x 20 x 4 mm., TC, Nitrile Rubber
Mfr # 122004TC
Zoro # G7751567
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 12 mm
- Outside Dia. 20 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 122004TC
- Zoro # G7751567
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 20 mm |
Width | 4 mm |
Inside Diameter | 12 mm |
Outside Diameter | 20 mm |
Overall Width | 4 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 12 mm, Outside Diameter 20 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24712N-472)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E745)
- DYNABRADE Valve Stem (01449)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 1/2 in Stroke, NFPA Double Acting (5VLD9)
- DDS Shaft Seal, 60 x 82 x 12 mm., TC, Nitrile Rubber (608212TC)
- DDS Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber (255207TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304004SC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.457.93TC)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629513TC)
- DDS Shaft Seal, SC, 1.313in ID, Nitrile Rubber (33.3347.626.35SC)
- DDS Shaft Seal, 30 x 62 x 7 mm., Fluoro Rubber (306207TCV)
- Dds Motor Supplies