Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 12 x 19 x 5 mm., TC, Nitrile Rubber
Mfr # 12195TC
Zoro # G7751646
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 12 mm
- Outside Dia. 19 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 12195TC
- Zoro # G7751646
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 19 mm |
Width | 5 mm |
Outside Diameter | 19 mm |
Overall Width | 5 mm |
Inside Diameter | 12 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 12 mm, Outside Diameter 19 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 50-2 Cl Sc Type, ASME/ANSI Std RllrChn, Double Strand, 5/8" Pitch, PK5 (50-2CL)
- TITAN HD Dual Run Cap, 45/5 MFD, 370-440V, Round (PRCFD455A)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CE-G)
- KHK GEARS Hubless Steel Spur Gears (SSA1-20)
- DDS Shaft Seal, 22 x 40 x 10 mm., TC, Nitrile Rubber (224010TC)
- DDS Shaft Seal, 56mm I. D., 120mm O. D., 10mm W (5612010TC)
- DDS Shaft Seal, 44 x 60 x 10 mm., SCV, Fluoro Rubber (446010SCV)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 8mm W (50808TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223508SC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224707SC)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 3/4" Piston Bore (ZUSASES-10)
- Dds Shaft Seals & Adapters