Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 12 x 19 x 5 mm., SCV, Fluoro Rubber
Mfr # 12195SCV
Zoro # G7751585
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 12 mm
- Outside Dia. 19 mm
- Width 5 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 12195SCV
- Zoro # G7751585
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 19 mm |
Width | 5 mm |
Inside Diameter | 12 mm |
Outside Diameter | 19 mm |
Overall Width | 5 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Seal Design | SC |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 10 psi |
Number of Lips | 1 |
Case Coating | None |
Contact Type | Contact Seal |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 12 mm, Outside Diameter 19 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-510)
- DAYTON AX25 Cogged V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (3VU44)
- BESTORQ 5M Timing Belts, 260-5M-15 (260-5M-15)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK10 (49482)
- DDS Shaft Seal, 110mm I. D., 135mm O. D. (11013512SC)
- DDS Shaft Seal, SC, 2.062in ID, Nitrile Rubber (IN52.3880.9611.43SC)
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- DDS Shaft Seal, TCV, 130mm ID, Fluoro Rubber (13017012TCV)
- DDS Shaft Seal, SF, 1.75in ID, Nitrile Rubber (44.4563.59.52SF)
- DDS Shaft Seal, 14 x 20 x 3 mm., Nitrile Rubber (142003VG)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (203007TCNV)
- Dds Shaft Seals & Adapters