Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 115mm I. D., 160mm O. D.
Mfr # 11516015SC
Zoro # G5942008
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 115 mm
- Outside Dia. 160 mm
- Width 15 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 11516015SC
- Zoro # G5942008
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 115 mm |
Outside Dia. | 160 mm |
Width | 15 mm |
Outside Diameter | 160 mm |
Inside Diameter | 115 mm |
Overall Width | 15 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 115 mm, Outside Diameter 160 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TENV, 1/53 HP, 2500 rpm, 90VDC (3XE21)
- CONTROL DEVICES Valve, Relief, 3/8 In (VR38-100)
- BETA 1 FILTERS Air Filter replacement filter for 110377E100 / QUINCY (B1AF0005210)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod. (297077)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- DDS Shaft Seal, 15 x 28 x 7 mm., Nitrile Rubber (152807TC)
- DDS Shaft Seal, 15 x 30 x 7 mm., TC, Nitrile Rubber (15307TC)
- DDS Shaft Seal, 85.72mm I. D., 117.47mm O. D. (85.72117.4712.7TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7553.979.52TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304004SC)
- DDS Shaft Seal, VG, 0.5in ID, Nitrile Rubber (IN12.719.053.17VG)
- Dds Motor Supplies