Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 115mm I. D., 135mm O. D.
Mfr # 11513510SC
Zoro # G5920019
original price:
$24.95
5% off
new price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 115 mm
- Outside Dia. 135 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 11513510SC
- Zoro # G5920019
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 115 mm |
Outside Dia. | 135 mm |
Width | 10 mm |
Outside Diameter | 135 mm |
Inside Diameter | 115 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 115 mm, Outside Diameter 135 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR12 (MR12)
- MEGADYNE HTB Timing G BELT T-BELTS (800-8M-18)
- TSUBAKI Roller Chain, Conveyor, C2082H ANSI, 10 ft. (C2082HRB)
- DAYTON 3/4 HP Motor, 1725 RPM, 115/208-230V (3K617BG)
- DDS Shaft Seal, 120 x 150 x 12 mm., Nitrile Rubber (12015012TC)
- DDS Shaft Seal, SB, 16mm ID, Nitrile Rubber (163207SB)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- DDS Shaft Seal, 50 x 68 x 8 mm., TC, Nitrile Rubber (50688TC)
- DDS Shaft Seal, 73mm I. D., 95mm O. D., 10mm W (739510SC)
- DDS Shaft Seal, 25 x 38 x 7 mm., TCV, Fluoro Rubber (25387TCV)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (709212SC)
- Dds Motor Supplies