Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber
Mfr # 11515012TC
Zoro # G6134530
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 115 mm
- Outside Dia. 150 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 11515012TC
- Zoro # G6134530
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 115 mm |
Outside Dia. | 150 mm |
Width | 12 mm |
Inside Diameter | 115 mm |
Overall Width | 12 mm |
Outside Diameter | 150 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 115 mm, Outside Diameter 150 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04FJX-04MP (6505-04-04)
- MOLON DC Gearmotor, 8.8 rpm, 12V, Vented (CHM-1209-4M)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3)
- INGERSOLL-RAND Filter Element, 1 Micron, 22 scfm (24241846)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5219.056.35SC)
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- DDS Shaft Seal, 30 x 50 x 8 mm., Nitrile Rubber (305008TC)
- DDS Shaft Seal, 9.52mm I. D., 19.05mm O. D. (9.5219.056.35TCV)
- DDS Shaft Seal, 100 x 130 x 13 mm., TC, Nitrile Rubber (10013013TC)
- DDS Shaft Seal, 50 x 72 x 8 mm., Nitrile Rubber (507208TC)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 8mm W (50808TC)
- Dds Motor Supplies