Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 115 x 140 x 12 mm., Nitrile Rubber
Mfr # 11514012TC
Zoro # G6134558
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 115 mm
- Outside Dia. 140 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 11514012TC
- Zoro # G6134558
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 115 mm |
Outside Dia. | 140 mm |
Width | 12 mm |
Outside Diameter | 140 mm |
Inside Diameter | 115 mm |
Overall Width | 12 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 115 mm, Outside Diameter 140 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Clamp, Series 653 (P653AT507291001)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1614ZOH (BHA1614ZOH)
- ENERPAC H9210, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9210)
- BESTORQ Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX350)
- DDS Shaft Seal, 101.6mm I. D., 127mm O. D. (101.612712.7SC)
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305206SF)
- DDS Shaft Seal, TC, 1.437in ID, Nitrile Rubber (IN36.5153.979.52TC)
- DDS Shaft Seal, 80 x 95 x 5 mm., VC, Nitrile Rubber (80955VC)
- DDS Shaft Seal, 55 x 72 x 10 mm., TCV, Fluoro Rubber (557210TCV)
- Dds Motor Supplies