Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 115 x 130 x 12 mm., Fluoro Rubber
Mfr # 11513012SCV
Zoro # G6134567
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 115 mm
- Outside Dia. 130 mm
- Width 12 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 11513012SCV
- Zoro # G6134567
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 115 mm |
Outside Dia. | 130 mm |
Width | 12 mm |
Inside Diameter | 115 mm |
Outside Diameter | 130 mm |
Overall Width | 12 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Pressure | 10 psi |
Number of Lips | 1 |
Spring Reinforcement | Yes |
Case Coating | None |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | SC |
Maximum Surface Speed | 999 mps |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 115 mm, Outside Diameter 130 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 42Y, OAO (BL6530)
- TIMKEN TRB Thrust Stamped Race, T76-904A1 (T76-904A1)
- CENTURY Motor, PSC, 1/3 HP, 1100,115/230V, 48Z, TEAO (C046A)
- TIMKEN TIM-1932, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 1932 (1932)
- DDS Shaft Seal, 75mm I. D., 100mm O. D., 10mm W (7510010TB)
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- DDS Shaft Seal, 35 x 52 x 8 mm., TC, Nitrile Rubber (35528TC)
- DDS Shaft Seal, 40 x 55 x 7 mm., Nitrile Rubber (405507TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4563.512.7SC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355012TC)
- DDS Shaft Seal, 70 x 90 x 10 mm., SC, Nitrile Rubber (709010SC)
- Dds Motor Supplies