Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 114.3mm I. D., 46.05mm O. D.
Mfr # 114.3146.0512.7TC
Zoro # G5926212
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 114.3 mm
- Outside Dia. 46.05 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 114.3146.0512.7TC
- Zoro # G5926212
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 114.3 mm |
Outside Dia. | 46.05 mm |
Width | 12.7 mm |
Outside Diameter | 1.813 in |
Overall Width | 0.5 in |
Inside Diameter | 4.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 4.5 in, Outside Diameter 1.813 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 1/3 HP, 90VDC (098004.00)
- VELVAC Slotted Clamp 13/16 - 1-1/2 (022316)
- RULAND Clamp Bellows Cplg, Bores 16mmx0.625", OD 2.000", L 2.313", Aluminum (BC32-16MM-5/8"-A)
- WEATHERHEAD Adapter Ring, 63782 (T-410-25)
- DDS Shaft Seal, TB, 60mm ID, Nitrile Rubber (609010TB)
- DDS Shaft Seal, TCNV, 55mm ID, Fluoro Rubber (557208TCNV)
- DDS Shaft Seal, TC, 60mm ID, Nitrile Rubber (607509TC)
- DDS Shaft Seal, 95 x 120 x 13 mm., TC, Nitrile Rubber (9512013TC)
- DDS Shaft Seal, TCV, 20mm ID, Fluoro Rubber (204210TCV)
- DDS Shaft Seal, 25 x 35 x 4 mm., VC, Nitrile Rubber (25354VC)
- DDS Shaft Seal, TCNV, 45mm ID, Fluoro Rubber (456507TCNV)
- Dds Shaft Seals & Adapters