Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 114.3mm I. D., 155.57mm O. D.
Mfr # 114.3155.5714.28TC
Zoro # G5942419
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 114.3 mm
- Outside Dia. 155.57 mm
- Width 14.28 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 114.3155.5714.28TC
- Zoro # G5942419
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 114.3 mm |
Outside Dia. | 155.57 mm |
Width | 14.28 mm |
Overall Width | 0.563 in |
Outside Diameter | 2.188 in |
Inside Diameter | 4.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 4.5 in, Outside Diameter 2.188 in, Overall Width 0.563 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Bumper, Hose (600522)
- AEGIS Bearing Protection Ring, Dia. 1 7/8 In (KIT SGR-1.875-UK)
- TSUBAKI Roller Chain, Riveted, 60-2 ANSI, 10 ft. (60-2RIV)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-10)
- DDS Shaft Seal, 75 x 105 x 15 mm., Nitrile Rubber (7510515TC)
- DDS Shaft Seal, 140 x 170 x 15 mm., TCV, Fluoro Rubber (14017015TCV)
- DDS Shaft Seal, SC, 55mm ID, Nitrile Rubber (558005SC)
- DDS Shaft Seal, 70 x 125 x 12 mm., Nitrile Rubber (7012512TC)
- DDS Shaft Seal, 30 x 72 x 8 mm., Fluoro Rubber (307208TCV)
- DDS Shaft Seal, 40 x 60 x 10 mm., SCV, Fluoro Rubber (406010SCV)
- DDS Shaft Seal, 55mm I. D., 75mm O. D., 10mm W (557510SC)
- Dds Motor Supplies