Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 114.3mm I. D., 139.7mm O. D.
Mfr # 114.3139.712.7TC
Zoro # G5925278
original price:
$23.26
16% off
new price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 114.3 mm
- Outside Dia. 139.7 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 114.3139.712.7TC
- Zoro # G5925278
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 114.3 mm |
Outside Dia. | 139.7 mm |
Width | 12.7 mm |
Inside Diameter | 4.5 in |
Outside Diameter | 1.563 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 4.5 in, Outside Diameter 1.563 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USDI ZnBearing, 5/8"ID, 1-1/2"OD, 1.606", Flng OD (WF4048-2RS)
- BESTORQ Aftermarket 767057.1 CLAAS Classic Replacement V-Belt, B49 (B49)
- PARKER Quick Connect, Socket, 1/4", 1/4"-18 (SH2-62Y)
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 (OPTI-LUBE 220-005)
- DDS Shaft Seal, 30 x 42 x 7 mm., TC, Nitrile Rubber (30427TC)
- DDS Shaft Seal, 38 x 58 x 7 mm., TC, Nitrile Rubber (38587TC)
- DDS Shaft Seal, 140mm I. D., 170mm O. D. (14017013SA)
- DDS Shaft Seal, 62mm I. D., 80mm O. D., 10mm W (628010SC)
- DDS Shaft Seal, 62 x 85 x 8 mm., Nitrile Rubber (628508TC)
- DDS Shaft Seal, 80 x 95 x 8 mm., Nitrile Rubber (809508SC)
- DDS Shaft Seal, 63mm I. D., 90mm O. D., 10mm W (639010TC)
- Dds Motor Supplies