Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 110mm I. D., 160mm O. D.
Mfr # 11016014TC
Zoro # G5923598
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 110 mm
- Outside Dia. 160 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 11016014TC
- Zoro # G5923598
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 110 mm |
Outside Dia. | 160 mm |
Width | 14 mm |
Outside Diameter | 160 mm |
Overall Width | 14 mm |
Inside Diameter | 110 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 110 mm, Outside Diameter 160 mm, Overall Width 14 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 380J6 (380J6)
- GATES Polyflex Belts, 7M1900 (7M1900)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Easy-Lock (CH445B)
- FAFNIR Radial Ball Bearing (202KTT)
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- DDS Shaft Seal, 60.32mm I. D., 79.37mm O. D. (60.3279.379.52TC)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354507TF)
- DDS Shaft Seal, 20 x 26 x 5 mm., TC, Nitrile Rubber (20265TC)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (142005VG)
- DDS Shaft Seal, 55 x 100 x 10 mm., Nitrile Rubber (5510010TC)
- DDS Shaft Seal, 18 x 30 x 6 mm., TC, Nitrile Rubber (18306TC)
- Dds Shaft Seals & Adapters